1/2 in. Carbon Steel Reduced Port Female Threaded 5000# Ball Valve
310 Series 1/2 in. Carbon Steel Reduced Port Female Threaded 5000# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Packing can be replaced without removing valve from line
- Stem is positively retained and cannot be removed with valve in service
- A premium quality floating ball valve that has proven itself in a wide variety of oilfield, chemical, petrochemical and hydrocarbon processing applications
- Two-piece threaded body is API 607 fire-tested
- Open or closed position locking plate allows use of popular padlock designs
- Handle provides positive indication of open/closed position
- Seat is in a deep protective pocket which prevents cold flow of seat into line
- Floating ball is self-adjusting and self-cleaning
Documents
Specifications
- ANSI:
- ANSI B16.34, ANSI B16.5, ANSI B2.1
- API:
- API 607
- ASME:
- ASME B16.34, ASME B16.5, ASME B2.1
- ASTM:
- ASTM A-105, ASTM A-193 Grade B7M, ASTM A-194 Grade 2HM, ASTM A-216 Grade WCC
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- 310 Series
- End Connection 1:
- Female Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Female Threaded
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Ductile Iron
- IAPMO Listed -:
- No
- ISO:
- ISO 15156
- Length:
- 3-3/4 in
- MA Approved -:
- No
- MSS:
- MSS-SP-25, MSS-SP-55, MSS-SP-6, MSS-SP-72
- Material:
- Carbon Steel
- NSF Certified:
- No
- Pressure Class:
- 5000#
- Temperature Range:
- -50 to 600 Deg F (-46 to 316 Deg C)
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Wrench
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Celcon®
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.5 lb
- cUPC Certified:
- No