2 in. 316 Stainless Steel Full Port Threaded 3000# Ball Valve
310 Series 2 in. 316 Stainless Steel Full Port Threaded 3000# Ball Valve
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Open or closed position locking plate allows use of popular padlock designs
- Positively retained stem designed to prevent blowout and cannot be removed with valve in service
- Premium quality with proven performance in a variety of applications
- Excellent fire tested characteristics
- Floating ball is self adjusting and self cleaning
- Seat design allows pressure to relieve from body cavity
Documents
Specifications
- Collection:
- 310 Series
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- Pressure - Maximum:
- 3000 psi
- Pressure Class:
- 3000#
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Wrench
- Valve Port Opening:
- Full Port
- Valve Size:
- 2 in
- Valve Type:
- Ball Valve