WKM 310 Series 3 in. 316 Stainless Steel Full Port Flanged 600# Ball Valve

WB182S843S2WRM

Manufacturer Part #: B182-S8-43-S2-WR

Valve Size

3 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Premium quality with proven performance in a variety of applications
  • Open or closed position locking plate allows use of popular padlock designs
  • Positively retained stem designed to prevent blowout and cannot be removed with valve in service
  • Seat design allows pressure to relieve from body cavity
  • Floating ball is self adjusting and self cleaning
  • Excellent fire tested characteristics

SPECIFICATIONS

Clean Bagged
No
Collection
310 Series
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
IAPMO Listed
No
ISO Specifications
ISO 15156
MSS Specifications
MSS SP-25, MSS SP-55, MSS SP-72
Maximum Pressure
600 psi
Maximum Temperature
220
Minimum Temperature
-20
NSF Certified
No
UL Listed
No
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
Acetal
Valve Type
Ball Valve

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday