WKM

310 Series 3 x 2 in. 316 Stainless Steel Reduced Port Flanged 300# Ball Valve

Part #WB120S842S2WRM  |  Manufacturer Part #2168101-38-21

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: 310 Series

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

IAPMO Listed: No

Material: Stainless Steel

Material Type: 316

NSF Certified: No

Pressure Class: 300#

UL Listed: No

Valve Body Style: 2 piece

Valve Operator: Wrench

Valve Port Opening: Reduced Port

Valve Size: 3 in x 2 in

Valve Type: Ball Valve