WKM

310 Series 3/4 in. Carbon Steel Full Port Socket Weld 3000# Ball Valve

Part #WB103CS248S2WRF  |  Manufacturer Part #2167841-05

Valve Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: 310 Series

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connections: Socket Weld

FM Approved: No

IAPMO Listed: No

Material: Carbon Steel

NSF Certified: No

Pressure Class: 3000#

UL Listed: No

Valve Body Style: 3 piece

Valve Operator: Wrench

Valve Port Opening: Full Port

Valve Size: 3/4 in

Valve Type: Ball Valve