WKM

310 Series 4 in. 316 Stainless Steel Reduced Port Threaded 3000# Ball Valve

Part #WB136S843S2WRP  |  Manufacturer Part #B136-S8-43-S2-WR

Valve Size:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: 310 Series

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

FM Approved: No

IAPMO Listed: No

Material: Stainless Steel

Material Type: 316

Maximum Pressure: 1500 psi

NSF Certified: No

Pressure Class: 3000#

UL Listed: No

Valve Body Style: 2 piece

Valve Operator: Wrench

Valve Port Opening: Reduced Port

Valve Size: 4 in

Valve Type: Ball Valve