6 in. Stainless Steel Full Port Flanged 300# Ball Valve

You last purchased this on
 
WKM

310 Series 6 in. Stainless Steel Full Port Flanged 300# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
WKM

310 Series 6 in. Stainless Steel Full Port Flanged 300# Ball Valve

  • Fast #
  • Part #WB128S842S1GOU
  • Item #4702268
  • Manufacturer Part #2168151-37-22
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Packing can be replaced without removing valve from line
  • Stem is positively retained and cannot be removed with valve in service
  • A premium quality floating ball valve that has proven itself in a wide variety of oilfield, chemical, petrochemical and hydrocarbon processing applications
  • Two-piece threaded body is API 607 fire-tested
  • Open or closed position locking plate allows use of popular padlock designs
  • Handle provides positive indication of open/closed position
  • Seat is in a deep protective pocket which prevents cold flow of seat into line
  • Floating ball is self-adjusting and self-cleaning
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.34, ANSI B16.5, ANSI B2.1, ANSI Class 300
API:
API 607
ASME:
ASME B16.34, ASME B16.5, ASME B2.1, ASME Class 300
ASTM:
ASTM A-193 Grade B7, ASTM A-193 Grade B8, ASTM A-194 Grade 2H, ASTM A-194 Grade B8, ASTM A-351 CF8M
BAA Compliant:
No
Clean Bagged:
No
Collection:
310 Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Carbon Steel
IAPMO Listed -:
No
ISO:
ISO 15156
MA Approved -:
No
MSS:
MSS-SP-25, MSS-SP-55, MSS-SP-6, MSS-SP-72
Material:
Stainless Steel
Material Type:
316
NSF Certified:
No
Pressure Class:
300#
Temperature Range:
-50 to 600 Deg F (-46 to 316 Deg C)
UL Listed:
No
Valve Body Style:
2 piece
Valve Operator:
Gear Operator Handle
Valve Port Opening:
Full Port
Valve Seat Material:
TFE
Valve Size:
6 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
cUPC Certified:
No