WKM

310 Series 8 in. 316 Stainless Steel Standard Port Flanged 150# Ball Valve

Part #WB100S842S1WBSX  |  Manufacturer Part #2168161-27-22

Valve Size:

8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: 310 Series

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

IAPMO Listed: No

Material: Stainless Steel

Material Type: 316

NSF Certified: No

Pressure Class: 150#

UL Listed: No

Valve Body Style: 2 piece

Valve Operator: Bare Stem

Valve Port Opening: Standard Port

Valve Size: 8 in

Valve Type: Ball Valve