0 items

WKM 310 Series 600# Flanged Carbon Steel Full Port Left Hand Ball Valve

WB182CS4CSWR

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Excellent fire tested characteristics
  • Floating ball is self adjusting and self cleaning
  • Open or closed position locking plate allows use of popular padlock designs
  • Positively retained stem designed to prevent blowout and cannot be removed with valve in service
  • Premium quality with proven performance in a variety of applications
  • Seat design allows pressure to relieve from body cavity

SPECIFICATIONS

Collection
310 Series
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Material
Carbon Steel
Maximum Pressure
600 psi
Pressure Class
600#
Valve Body Style
Ball
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Size
2 in
Valve Type
Ball Valves

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday