WKM

8 in. Carbon Steel Flanged 900# Ball Valve

Part #W24YRF24900X  |  Manufacturer Part #2191465-10-02

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Clean Bagged: No

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

IAPMO Listed: No

Material: Carbon Steel

NSF Certified: No

Pressure Class: 900#

UL Listed: No

Valve Body Style: Ball

Valve Operator: Gear Operator

Valve Size: 8 in

Valve Type: Ball Valve