0 items

WKM 900# Carbon Steel and Forged Steel Flanged Ball Valve with Gear Operator

W24YRF24900

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
IAPMO Listed
No
Material
Carbon Steel
NSF Certified
No
Pressure Class
900#
UL Listed
No
Valve Body Style
Ball
Valve Operator
Gear Operator
Valve Size
12 in
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday