WKM 24 in. Carbon Steel Flanged 150# Ball Valve

W24NRF24150G

Manufacturer Part #: 24" - 24-NRF-24 WITH GEAR

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Type
W24NRF24150G24
UL Listed
No
Valve Operator
Gear Operator
Valve Type
Ball Valve

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday