WKM

DynaCentric® 14 in. Stainless Steel TFM Gear Operator Handle Butterfly Valve

Part #WB512302S0211WG14  |  Manufacturer Part #2270086-01

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: DynaCentric®

End Connection 1: Lug

End Connection 2: Lug

End Connections: Lug

FM Approved: No

Material: Stainless Steel

NSF Certified: No

Pressure Class: 150#

UL Listed: No

Valve Operator: Gear Operator Handle

Valve Seat Material: TFM

Valve Size: 14 in

Valve Type: Butterfly Valve