1 x 1/8 in. 150# PTFE Flat Face Gasket
1 x 1/8 in. 150# PTFE Flat Face Gasket
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM F-36 1995, ASTM F-37 1995, ASTM F-38 1995
- Clean Bagged:
- No
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PTFE
- Maximum Temperature:
- 600
- Minimum Temperature:
- 452
- NSF Certified:
- No
- Pressure - Maximum:
- 3000 psi
- Pressure Class:
- 150#
- Thickness:
- 0.125 in
- UL Listed:
- No