1/2 in. Universal Pipe Gasket

You last purchased this on
 
W.L. Gore

1/2 in. Universal Pipe Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
W.L. Gore

1/2 in. Universal Pipe Gasket

  • Fast #
  • Part #GUPG180050150FF
  • Item #3940185
  • Manufacturer Part #UPG1800.50X150FF
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.21
ASTM:
ASTM F-37-95, ASTM F-38-95, ASTM F-36-95
Application:
Industrial
Diameter - Inside 1:
1/2 in
End Connection 1:
Gasket
End Connections:
Gasket
Fitting Type:
Gasket
GSA Approved:
No
IAPMO Listed -:
No
Material:
Plastic
Material Type:
PTFE
Maximum Temperature:
600
NSF Certified:
No
Pressure - Maximum:
3000 psi
Type:
GUPG180050150FF
UL Listed:
No