3 in. Ring Gasket
3 in. Ring Gasket
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME B16.21
- ASTM:
- ASTM F-37-95, ASTM F-38-95, ASTM F-36-95
- Diameter - Inside 1:
- 3 in
- End Connection 1:
- NPS
- End Connections:
- NPS
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PTFE
- Maximum Temperature:
- 600
- NSF Certified:
- No
- Pressure - Maximum:
- 3000 psi
- UL Listed:
- No