8 in. 150# Stainless Steel and Plastic Straight Flat Face Gasket

You last purchased this on
 
W.L. Gore

8 in. 150# Stainless Steel and Plastic Straight Flat Face Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
W.L. Gore

8 in. 150# Stainless Steel and Plastic Straight Flat Face Gasket

  • Fast #
  • Part #GUPG180800X150FF
  • Item #3946648
  • Manufacturer Part #UPG1808.00X150FF
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Diameter - Inside 1:
8 in
FM Approved:
No
Fitting Type:
Gasket
GSA Approved:
No
IAPMO Listed -:
No
Material:
Stainless Steel, Plastic
Material Type:
PTFE
NSF Certified:
No
Pressure Class:
150#
UL Listed:
No