R-37 F5 Chromoly Oval Ring Type Joint Gasket
R-37 F5 Chromoly Oval Ring Type Joint Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- FM Approved:
- No
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Alloy Steel
- Material Type:
- Chromoly
- NSF Certified:
- No
- UL Listed:
- No