28 in. Convertible Range Hood in Stainless Steel

Part #WVU30S  |  Item #7638749  |  Manufacturer Part #VU30S

Width:

27-5/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Breathe Cleaner Air
  • Opt for the look of contemporary concealed ventilation
  • Adjust as Needed
  • Matches the Same Heavy Duty
  • Lights your workspace with two LED light bars
  • Wash filters worry-free right in your dishwasher
  • Minimizes the Backward Flow

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 15

Bulb Type: LED

CFM: 600

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Remote

Depth: 11-3/4 in

Duct Shape: Round

Duct Size: 6 in

Ducted or Ductless: Recirculating

Energy Star Compliant: No

Filter Type: Aluminum Mesh

Height: 13-3/4 in

Hood Vent Type: Convertible

Installation Type: Under Cabinet

Interior Light: Yes

Material: Stainless Steel

Max CFM: 600

UL Listed: No

Volts: 110/120V

Width: 27-5/8 in