30 in. Convertible Range Hood in Stainless Steel

Part #WVW30S  |  Item #4835941  |  Manufacturer Part #VW30S

Width

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Breathe Cleaner Air
  • Ventilate with a professional low-profile look
  • Adjust as Needed
  • Matches the Same Heavy Duty
  • Select From Internal
  • Lights your workspace with two LED light bars
  • Reach ceiling heights with its telescoping chimney
  • Minimizes the Backward Flow

Specifications

ADA Compliant: No

AMP: 15

Bulb Type: LED

CFM: 1200

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Push Button

Depth: 22 in

Duct Size: 6 in

Ducted or Ductless: Recirculating

Energy Star Compliant: No

Fan Speeds: 3

Filter Type: Aluminum Mesh

Height: 6 in

Hood Vent Type: Convertible

Installation Type: Wall Mount

Max CFM: 600

UL Listed: No

Volts: 110/120V

Width: 30 in