300 CFM Internal Blower in Stainless

Part #W822726  |  Item #4835900  |  Manufacturer Part #822726

CFM

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Internal Blower

Specifications

ADA Compliant: No

CEC Compliant: For Sale in CA

CFM: 300

Color Finish: Stainless

Color Finish Category: Stainless Steel

Energy Star Compliant: No

Indoor Outdoor: Indoor

Product Type: Blower

UL Listed: No

Volts: 120V