4 Burner Liquid Propane Sealed Cooktop in Stainless Steel

Part #WSRT304LP  |  Item #3439638  |  Manufacturer Part #SRT304-LP

Fuel Type

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Maintain control with four dual-stacked burners
  • Simmer and Melt Sauces
  • Match other products with heavy-gauge stainless steel
  • Cleanup is a Snap - Burner Pans
  • Move Pots and Pans - Cast Iron
  • Reignites Flame Automatically
  • Exceptional 24/7 customer support

Specifications

ADA Compliant: No

AMP: 15

BTU: 20000

Burner Type: Sealed

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Turn Knob

Depth: 28-1/2 in

Energy Star Compliant: No

Fuel Type: Propane

Height: 8-1/2 in

MBH: 20

Material: [Cast Iron, Porcelain]

Number Of Burners: 4

Power Source: Gas

Volts: 120V

Weight: 160

Width: 29-7/8 in