46-3/8 in. 1500 CFM Hood Liner for W808332, W814419, W814421, W801641 in Stainless Steel

Part #WPL461912  |  Item #4506442  |  Manufacturer Part #PL461912

Width

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heavy-duty stainless steel construction
  • Infinite speed blower control
  • Recessed controls for sleeker look
  • Heat sentry for safety
  • Bright halogen lighting
  • Blower required, sold separately (internal, in-line or remote blowers available)
  • Transition with backdraft minimizes backward flow of cold air

Specifications

ADA Compliant: No

AMP: 15

Bulb Type: Halogen

CFM: 1500

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 19-1/4 in

Duct Size: 10 in

Energy Star Compliant: No

Filter Type: Baffle

Height: 12 in

Indoor Outdoor: Indoor

Material: Stainless Steel

Product Type: Hood Liner

UL Listed: No

Volts: 120V

Width: 46-3/8 in