Wolf
46-3/8 in. 1500 CFM Hood Liner in Stainless Steel
Part #WPL462212 | Item #3518254 | Manufacturer Part #PL462212
Width
Product Details
- Heavy-duty stainless steel construction
- Infinite speed blower control
- Recessed controls for sleeker look
- Heat sentry for safety
- Bright halogen lighting
- Blower required, sold separately (internal, in-line or remote blowers available)
- Transition with backdraft minimizes backward flow of cold air
Documents
Specifications
ADA Compliant: No
AMP: 15
Bulb Type: Halogen
CFM: 1500
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Depth: 22-1/2 in
Duct Size: 10 in
Energy Star Compliant: No
Filter Type: Baffle
Height: 12 in
Indoor Outdoor: Indoor
Material: Stainless Steel
Product Type: Hood Liner
UL Listed: No
Volts: 120V
Width: 46-3/8 in