Wolf
600 CFM Internal Blower for CTWH30, IH4227, PL402212, PW362718, PWC422418, PL462212 in Stainless Steel
Part #W814421 | Item #1787258 | Manufacturer Part #814421
CFM
Product Details
Documents
Specifications
Brand Model Compatibility: [CTWH30, IH4227, PL402212, PW362718, PWC422418, PL462212]
CEC Compliant: For Sale in CA
CFM: 600
Color Finish: Stainless
Color Finish Category: Stainless Steel
Energy Star Compliant: No
Indoor Outdoor: Indoor
Product Type: Blower
Volts: 110/120V