600 CFM Internal Blower in Stainless

Part #W822725  |  Item #4713810  |  Manufacturer Part #822725

Color/Finish:
Stainless

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

CEC Compliant: For Sale in CA

CFM: 600

Color Finish: Stainless

Color Finish Category: Stainless Steel

GSA Approved: No

Max CFM: 600

Product Type: Blower

UL Listed: No