Wolf Appliance

15 in. 2-Burner Gas Transitional Framed Cooktop in Stainless Steel

Part #WCG152TFS  |  Manufacturer Part #CG152TF/S

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • CREATE A CUSTOM COOKING ARRAY
  • POWERFUL AND PRECISE BURNERS
  • Simmer and melt with complete confidence
  • Spark ignition system for each burner
  • Easy-to-clean burner pan
  • Stylish controls
  • Cast-iron burner grate with easy-slide finish
  • Rigorously tested to ensure dependability
  • Exceptional 24/7 customer support

Documents

Specifications

ADA Compliant: No

AMP: 15

BTU: 12000

Burner Type: Gas

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Knob

Depth: 21 in

Height: 4 in

Ignition System: Spark Ignition

MBH: 12

Number Of Burners: 2

Power Source: Electric

UL Listed: No

Volts: 120V

Weight: 30

Width: 15 in