Wolf Appliance

30 in. Standard Microwave Trim Kit for Model MC24 Microwave Oven

Part #W827870  |  Manufacturer Part #827870

Brand Model Compatibility:

Model MC24 Microwave Oven
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Standard Microwave 30'' Stainless Trim-M Series

Documents

Specifications

Brand Model Compatibility: Model MC24 Microwave Oven

Color Finish: Stainless

Color Finish Category: Stainless Steel

Length: 30 in

Material: Stainless

Product Type: Trim Kit