Wolf Appliance

E Series Standard Trim for MS24 24 in. Standard Microwave Oven

Part #W828022  |  Manufacturer Part #828022

Brand Model Compatibility:

MS24 24 in Standard Microwave Oven
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Standard Microwave 30'' Trim

Documents

Specifications

Brand Model Compatibility: MS24 24 in Standard Microwave Oven

Collection: E Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Product Type: Standard Trim

Width: 30 in