Wolf Appliance

Induction Range in Stainless Steel

Part #WIR304PESPH  |  Manufacturer Part #IR304PE/S/PH

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

AMP: 50

Capacity: 4.5 cu ft

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 29-1/2 in

Handle Material: Stainless Steel

Height: 35-7/8 in

Installation Type: Slide-in

Interior Light: Yes

Number Of Burners: 4

Number Of Elements: 4

Power Source: Electric

Self Clean: No

UL Listed: No

Volts: 240V

Width: 29-7/8 in