Wolf Appliance Knob Kit in Black for GR304 30 in. Gas Range

W822192

Manufacturer Part #: 822192

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • BLACK KNOB KIT - 30, GAS RANGE

SPECIFICATIONS

Brand Model Compatibility
GR304 30 in Gas Range
GSA Approved
No
NSF Certified
No
Type
Knob Kit
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday