Wolf Appliance

Pro 36 x 34 in. Island Range Hood in Stainless Steel

Part #WPI363418  |  Manufacturer Part #PI363418

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Breathe Cleaner Air
  • Makes a Statement
  • Adjust as needed - no remote
  • Matches the Same Heavy Duty
  • Select From Internal
  • Illuminates your Cooking Area - 2 Brightness Settings
  • Rely on a Heat Sentry
  • Minimizes the Backward Flow
  • Rigorously tested to ensure dependability
  • Exceptional 24/7 customer support

Specifications

ADA Compliant: No

AMP: 15

Bulb Type: Halogen

CFM: 1500

Collection: Pro

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 34 in

Duct Shape: Rectangular

Ducted or Ductless: Ducted

Energy Star Compliant: No

Height: 18 in

Hood Vent Type: Island

Material: Stainless Steel

UL Listed: No

Volts: 110/120V

Weight: 95

Width: 36 in