0 items

Wolf Appliance M Series Professional Built-In Single Oven

WSO30CM

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
30
Capacity
5.1 cu ft
Collection
M Series
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
23-1/4 in
Height
28-1/2 in
Installation Type
Wall Mount
Interior Light
Yes
Power Source
Electric
UL Listed
No
Volts
208/240V
Width
29-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday