Wolf
Knob Kit for 48 in. and 60 in. Dual Fuel Ranges
Part #W820427 | Item #4529598 | Manufacturer Part #820427
Brand Model Compatibility
Product Details
Specifications
Brand Model Compatibility: 48 in and 60 in Dual Fuel Ranges
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
GSA Approved: No
NSF Certified: No
Product Type: Knob Kit
UL Listed: No