M Series Handle for Transitional Warming Drawers

Part #W826011  |  Item #5152743  |  Manufacturer Part #826011

Brand Model Compatibility

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Brand Model Compatibility: Transitional Warming Drawers

Collection: M Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

GSA Approved: No

NSF Certified: No

Product Type: Handle

UL Listed: No