Polycarbonate and Nylon Safety Glasses in Black Frame with Smoke Lens

You last purchased this on
 
Wolf Peak Enterprises

Khor Polycarbonate and Nylon Safety Glasses in Black Frame with Smoke Lens

This product requires certification to purchase.
Brand image
You last purchased this on
 
Wolf Peak Enterprises

Khor Polycarbonate and Nylon Safety Glasses in Black Frame with Smoke Lens

  • Fast #
  • Part #WSDK116VSG2
  • Item #8024121
  • Manufacturer Part #SDK116VS-G2
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Light weight frame
  • Flexible Frame
  • Military Grade Antifog
  • Ballistic Safety Rated
  • Requires Certification

Specifications

ANSI:
ANSI Z87.1 2010
Application:
Eye Protection
CE Approved:
No
Clothing Size:
One Size Fits Most
Coating:
Anti-scratch
Collection:
Khor
Color Finish Category:
Blacks
Color Finish Name:
Black
Disposable:
No
Gender:
Unisex
Glasses Frame Color:
Black
Glasses Lens Color:
Smoke
Height:
2 in
Length:
9-1/2 in
Material:
Plastic
Material Type:
Polycarbonate, Nylon
Product Type:
Safety Glasses
Reusable:
Yes
Size:
One Size Fits Most
Weight:
0.04 lb
Width:
4 in