Polycarbonate and Nylon Safety Glasses in Black Frame with Clear Lens

You last purchased this on
 
Wolf Peak Enterprises

Zorge G2 Polycarbonate and Nylon Safety Glasses in Black Frame with Clear Lens

This product requires certification to purchase.
Brand image
You last purchased this on
 
Wolf Peak Enterprises

Zorge G2 Polycarbonate and Nylon Safety Glasses in Black Frame with Clear Lens

  • Fast #
  • Part #WDZ111VSG2
  • Item #7579092
  • Manufacturer Part #DZ111VS-G2
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Light weight frame
  • Flexible Frame
  • Military Grade Antifog
  • Polycarbonate Lens
  • Ballistic Safety Rated
  • Requires Certification

Specifications

ANSI:
ANSI Z87.1 2015
Application:
Eye Protection
CE Approved:
No
Clothing Size:
One Size Fits Most
Coating:
Anti-scratch
Collection:
Zorge G2
Color Finish Category:
Blacks
Color Finish Name:
Black
Disposable:
No
Gender:
Unisex
Glasses Frame Color:
Black
Glasses Lens Color:
Clear
Height:
2 in
Length:
9-1/2 in
Material:
Plastic
Material Type:
Nylon, Polycarbonate
Product Type:
Safety Glasses
Reusable:
Yes
Size:
One Size Fits Most
Weight:
0.04 lb
Width:
4 in