Pro 30 in. Convertible Range Hood in Stainless Steel

Part #WPW302418  |  Item #3440682  |  Manufacturer Part #PW302418

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Breathe Cleaner Air
  • Make a Statement or Opt for Lower-Profile
  • Matches the Same Heavy Duty
  • Select From Internal
  • Illuminates your Cooking Area - 2 Brightness Settings
  • Rely on a Heat Sentry
  • Minimizes the Backward Flow
  • Transition with backdraft damper
  • Rigorously tested to ensure dependability
  • Exceptional 24/7 customer support

Specifications

ADA Compliant: No

AMP: 15

Bulb Type: Halogen

CFM: 1500

Collection: Pro

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Push Button

Depth: 24 in

Duct Size: 10 in

Ducted or Ductless: Ducted/Recirculating

Energy Star Compliant: No

Filter Type: Mesh

Height: 18 in

Hood Vent Type: Convertible

Material: Stainless Steel

Max CFM: 1500

Volts: 110/120V

Weight: 67

Width: 30 in