Pro 48 in. Chimney Range Hood in Stainless Steel

Part #WPWC482418  |  Item #3518203  |  Manufacturer Part #PWC482418

Width

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Breathe Cleaner Air
  • Make a Statement or Opt for Lower-Profile
  • Matches the Same Heavy Duty
  • Select From Internal
  • Illuminates your Cooking Area - 2 Brightness Settings
  • Rely on a Heat Sentry
  • Minimizes the Backward Flow
  • Transition with backdraft damper
  • Accessory duct cover
  • Rigorously tested to ensure dependability

Specifications

ADA Compliant: No

AMP: 15

Bulb Type: Halogen

CFM: 1500

Collection: Pro

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Push Button

Depth: 24 in

Duct Shape: Round

Duct Size: 10 in

Ducted or Ductless: Ducted

Energy Star Compliant: No

Filter Type: Baffle

Height: 18 in

Hood Vent Type: Chimney

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Material: Stainless Steel

Max CFM: 1500

UL Listed: No

Volts: 110/120V

Width: 48 in