0 items

Wolf Range 1.6 cf 30 in. Warm Drawer Shell

WWD30

Capacity

1.6 cu ft
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 450W warming drawer
  • Fronts in Classic SS, Platinum, Carbon or integrated
  • Pre-set and variable temp settings

SPECIFICATIONS

AMP
15
Capacity
1.6 cu ft
Color Finish
Shell
Depth
22-3/4 in
Height
10-3/8 in
Volts
120V
Width
30 in

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday