Wolf Range 15 in. 1400W Transitional Electric Grill Module in Stainless Steel

WGM15TS

Manufacturer Part #: GM15T/S

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Depth
21 in
Height
6 in
Power Source
Electric
UL Listed
No
Watts
1400
Width
15 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday