Wolf Range 1.6 cf Outdoor Warm Drawer

WWWD30O

Capacity

1.6 cu ft
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • At 30 wide, this product is spacious enough for an entrée and several sides
  • Automatic shut-off
  • Fan assist for even heat distribution that keeps juicy foods juicy, crisp foods crisp
  • Four preset temperatures make it easy to warm favorite foods
  • Hidden electronic controls
  • Matches Wolf ovens and ranges, or accepts custom panel
  • Temperature range of 80°F to 200°F
  • UL approved for warming towels

SPECIFICATIONS

AMP
15
CSA Certified
Yes
Capacity
1.6 cu ft
Color Finish
Stainless Steel
Depth
22-3/4 in
Height
10-3/8 in
Power Source
Electric
Volts
120V
Width
30 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday