2.0 cf 1200 W Microwave in Stainless Steel

Part #WMW24  |  Item #1775532  |  Manufacturer Part #MW24

Color/Finish:
Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Control touch pad
  • Easy-to-operate control panel and programmable power options
  • Interactive display: 99 minutes, 99 seconds
  • Warming feature
  • Multi-language: English, French and Spanish
  • Removable turntable and support

Documents

Specifications

ADA Compliant: No

AMP: 15

Capacity: 2 cu ft

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 19-1/8 in

Height: 13-3/8 in

Power Source: AC

Volts: 120V

Watts: 1200

Width: 24 in