Wolf Range 24 in. Electric Warming Dryer in Stainless Steel

WCW24S

Manufacturer Part #: CW24/S

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Gentle, even heat
  • Room for 40 cups!
  • Hidden interior control panel
  • Removable non-slip mat
  • One-handed opening
  • Design Flexibility
  • Rigorously tested to ensure dependability
  • Exceptional 24/7 customer support

SPECIFICATIONS

AMP
10
Capacity
0.8 cu ft
Depth
21 in
Height
5-1/2 in
Installation Type
Built-in
Power Source
Electric
Volts
110/120V
Weight
60
Width
23-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday