0 items

Wolf Range 24 in. Microwave Unframed Drawer in Stainless Steel

WMWD242US

Color Finish

(Pricing is for Stainless Steel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Can be installed in a standard or flush inset application

SPECIFICATIONS

AMP
15
Capacity
1 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
23-3/8 in
Height
15-1/4 in
Power Source
Electric
Volts
120V
Watts
950
Width
23-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday