Wolf Range 29-7/8 in. Double Electric Wall Oven in Stainless Steel

WDO30TMSTH

Manufacturer Part #: DO30TM/S/TH

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 10 cooking modes for predictably delicious results
  • Dual VertiCross convection for consistent heat across all racks
  • Gourmet feature for foolproof meals
  • Color touchscreen controls
  • Standard or flush inset installation
  • LARGEST CAPACITY EVER
  • Easily monitor progress inside
  • Is it done yet?
  • Rigorously tested to ensure dependability
  • Exceptional 24/7 customer support

SPECIFICATIONS

ADA Compliant
No
AMP
50
Capacity
10.2 cu ft
Depth
23 in
Height
50-7/8 in
Installation Type
Wall Mount
Interior Light
Yes
Power Source
Electric
UL Listed
No
Volts
208/240V
Weight
466
Width
29-7/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday