Wolf Range 30 in. 15 Amp Electric Warm Drawer

WWWD30

Manufacturer Part #: WWD30

AMP

15

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Temperature range of 80⁰F to 200⁰F
  • Generous capacity
  • Integrates with your décor
  • Hidden electronic controls
  • Automatic shut-off
  • Rigorously tested to ensure dependability
  • Exceptional 24/7 customer support
  • UL approved for warming towels
  • Four preset temperatures
  • Fan assist for even heat distribution

SPECIFICATIONS

AMP
15
Depth
22-3/4 in
Height
10-3/8 in
Installation Type
Built-in
Power Source
Electric
Volts
120V
Weight
100
Width
29-7/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday