30 in. Built-In Single Electric Wall Oven with Tubular in Stainless Steel

Part #WSO302USTH  |  Item #3795294  |  Manufacturer Part #SO30-2U/S-TH

Color/Finish:
Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dual convection logic control system
  • Large viewing double-pane window

Specifications

ADA Compliant: No

AMP: 30

Capacity: 4.5 cu ft

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 23-3/4 in

Height: 27-7/8 in

Installation Type: Built-in

Power Source: Electric

Self Clean: Yes

Volts: 208/240V

Watts: 5.1

Width: 29-7/8 in