0 items

Wolf Range 30 in. Chimney Wall Heavy Duty (shell Only) in Stainless Steel

WCTWH30

Color Finish

(Pricing is for Stainless Steel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Cooktop lights
  • Removable grease filter

SPECIFICATIONS

ADA Compliant
No
AMP
15
Bulb Type
Halogen
CFM
1500
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
21 in
Height
30-1/2 in
Hood Vent Type
Wall Mount
Vent Type
Ducted
Volts
120V
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday