30 in. Double Electric Oven Unframed in Stainless Steel

Part #WDO30US  |  Item #1877990  |  Manufacturer Part #DO30U/S

Color/Finish:
Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dual convection logic control system

Specifications

ADA Compliant: No

AMP: 40

Capacity: 4.5 cu ft

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 24 in

Height: 50 in

Power Source: Electric

Volts: 208/240V

Width: 29-7/8 in